8401n Top Hanger-Twisted Neck & Notches, 16-1/2"L, Metal-Brushed Aluminum, Pkg Qty 100
Write a Review
|
Questions & Answers (0)
Product Description
Metal Top Hangers - 16 1/2" Brushed Aluminum with a Twisted Neck and Notched Ends.
PRICE
$269.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 16-1/2 in |
Product Details
| Type | Hanger |
| Material | Metal |
| Package Quantity | 100 |
| Description | Top Hanger-Twisted Neck and Notches |
| Color | Silver |
| Manufacturers Part Number | 8401n |
| Brand | Nahanco |
| Hook Type | Standard Open Hook |
Warranty
| Warranty | 30 days |