Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




UltraTech

Model # :T9FB2214690

MPN #: 8462

UltraTech 8462 Ultra-Containment Berm®, Foam Wall, 12' x 16' x 4", 22 oz. PVC

Product Description

The Ultra-Containment Berm®, Foam Wall Model provides containment for smaller spills, leaks and drips. The 4" H sidewalls of the Foam Wall Model has true drive-in and drive-out capability and requires no setup other than the initial deployment. It will capture nuisance leaks and spills from vehicles, oil equipment, tanks and drums. The soft foam sidewall easily compresses for convenient loading and off-loading. Folded units require minimal storage space and have built-in handles to help with transport and placement. Meets SPCC and EPA Container Storage Regulation 40 CFR 264.175 Spill Containment Regulations. Made in the USA.

PRICE
$1,799.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
1799.00
Buy 3+ units
1709.00Save $90.00 (5%)
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length16 ft
Width12 ft
Height4 in
Weight75 lbs
Folded Height16 in
Folded Width34 in
Folded Length50 in

Product Details

Assembly RequiredYes
TypeSpill Containment Berm
ColorBlack
StyleFoam Wall
Country of OriginUSA
Capacity478 gal
IncludesBerm Only
Package Quantity1
Manufacturers Part Number8462
Wall MaterialPVC
Indoor/OutdoorOutdoor
BrandUltraTech