UltraTech 8405 Ultra-Containment Berm®, Collapsible Wall, 4' x 6', Copolymer 2000
Write a Review
|
Questions & Answers (0)
Product Description
UltraTech 8405 Ultra-Containment Berm®, Collapsible Wall, 4' x 6', Copolymer 2000™
Ultra-Containment Berms®, Collapsible Wall Model, feature an economical design that sets up quickly and provides secure containment. The PVC Sidewall Assemblies provide sturdy support for the containment area but are quickly lowered for easy access. Simply swivel the "feet" of the PVC supports to lower or raise the sidewalls in just seconds. Rugged materials provide years of service and excellent chemical compatibility. Great for spill containment of large quantities of drums, vehicles, frac tanks or other larger containers.
Ultra-Containment Berms®, Collapsible Wall Model, feature an economical design that sets up quickly and provides secure containment. The PVC Sidewall Assemblies provide sturdy support for the containment area but are quickly lowered for easy access. Simply swivel the "feet" of the PVC supports to lower or raise the sidewalls in just seconds. Rugged materials provide years of service and excellent chemical compatibility. Great for spill containment of large quantities of drums, vehicles, frac tanks or other larger containers.
PRICE
$729.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 ft |
| Width | 6 ft |
| Height | 12 in |
| Weight | 43 lbs |
| Folded Height | 18 in |
| Folded Width | 26 in |
| Folded Length | 34 in |
Product Details
| Assembly Required | Yes |
| Type | Spill Containment Berm |
| Color | Black |
| Style | Collapsible |
| Country of Origin | USA |
| Capacity | 179 gal |
| Package Quantity | 1 |
| Manufacturers Part Number | 8405 |
| Wall Material | PVC/Copolymer |
| Indoor/Outdoor | Outdoor |
| Brand | UltraTech |