Hex head cap screws have a hexagonal head and are uniformally threaded for use with a corresponding threaded nut or into a threaded tapped hole. Mainly used in repair or construction projects.
Hex Cap Screw - 1/4-20 x 2" - Carbon Steel - Zinc CR+3 - Gr 5 - PT - UNC, Pack of 100
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$18.50
4
4
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2 in |
| Size | 1/4-20 |
| Head | Hex |
| Thread | Coarse in |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Country of Origin | Import |
| Finish | Zinc |
| Material | Steel |
| Description | Hex Head Cap Screw |
| Package Quantity | 100 |
| Manufacturers Part Number | 847018 |
| Full or Partial Thread | Partial |
| Grade | Grade 5 |
| Brand | Brighton-Best |