Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wiremold

Model # :WBB884096

MPN #: 861QTCBK

Wiremold 861QTCBK Raised Floor/Wood Floor Box Assembly, Flange & Slide Holder, Black

Product Description
Features

  • Reusable and accessible flip top disposable cover plate
  • Prevents unit from seating too far into the sub floor
  • Prewired 15A quad receptacle
PRICE
$279.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeFloor Box
Mounting MethodIn Floor
MaterialDie-Cast Aluminum
DescriptionRaised Floor/Wood Floor Box Assembly
ColorBlack
Manufacturers Part Number861QTCBK
Number of Outlets4
Cable EntryThrough Floor
BrandWiremold