Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wiremold

Model # :WBB884218

MPN #: 861AMDTCBK

Wiremold 861AMDTCBK Raised Floor/Wood Floor Box, All Communication, Finish Flange,Black Slide Holder

Product Description
Wiremold 861AMDTCBK Raised Floor/Wood Floor Box, All Communication, Finish Flange,Black Slide Holder

Features

  • Reusable and accessible flip top disposable cover plate
  • Prevents unit from seating too far into the sub floor
  • Saves time and money during installation by allowing wire connections to be made at the time of installation, prior to activating the floor box
PRICE
$205.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeFloor Box
Mounting MethodIn Concrete
MaterialAluminum
DescriptionRaised Floor/Wood Floor Box Assembly
ColorBlack
Manufacturers Part Number861AMDTCBK
BrandWiremold