Wing Nut, Cold Forged, #8-32, Type A, Light Series, Low Carbon Steel, Zinc CR+3, UNC, Pack of 100
Write a Review
|
Questions & Answers (0)
Product Description
Wing Nuts are commonly used in applications where fasteners are often adjusted an allows for knockdowns and reassembly of materials. Nuts are made of high quality steel for long lasting durability and strength.
CLEARANCE PRICE
$4.33was $11.75
Save $7.42 (63%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Thread | Coarse in |
| Size | #8-32 |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Type | Cold Forged |
| Country of Origin | Import |
| Finish | Zinc |
| Material | Steel |
| Package Quantity | 100 |
| Description | Wing Nut |
| Manufacturers Part Number | 863011 |
| Brand | Brighton-Best |