Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Nemco

Model # :WBB2953011

MPN #: 45086

Allpoints 2241223 Nut, Wing (Powerkut) For Nemco

Product Description
    Material: Stainless Steel
  • Length: 1" | 25 Mm
  • Thread: 1/4"-20
  • Depth: 1/2" | 13 Mm
  • Nsf Certified: Y
  • Instructions Included: Y
PRICE
$3.01

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number45086
TypeParts
BrandNemco