Wing Nut, Cold Forged, 3/8-16, Type A, Light Series, Low Carbon Steel, Zinc CR+3, UNC, Pack of 100
Write a Review
|
Questions & Answers (0)
Product Description
Wing Nuts are commonly used in applications where fasteners are often adjusted an allows for knockdowns and reassembly of materials. Nuts are made of high quality steel for long lasting durability and strength.
PRICE
$29.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Thread | Coarse in |
| Size | 3/8-16 |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Type | Cold Forged |
| Country of Origin | Import |
| Finish | Zinc |
| Material | Steel |
| Package Quantity | 100 |
| Description | Wing Nut |
| Manufacturers Part Number | 863168 |
| Brand | Brighton-Best |