IMPACTO® Gel Comfort Kneepads. GELpadding is sewn-on to the cover to help prevent debris from entering. Patented co-polymer raised cover.Unique inner elastic sleeves help keep kneepad in place. Adjustable dual straps with hook and loop closures.
Impacto 864-00 Knee Pad Gel Comfort All Terrain Short Style, Copolymer Raised Cover, Gel Support
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$41.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | Universal |
Product Details
| Type | Gel Knee Pads |
| Color | Black |
| Cap Material | Copolymer |
| Style | Gel |
| Number of Straps | 2 |
| Closure Type | Hook And Loop |
| Material | Copolymer, Nylon, Gel, Elastic |
| Package Quantity | 1 |
| Description | Gel Comfort Knee Pads |
| Manufacturers Part Number | 86400000000 |
| Brand | IMPACTO |
Compliance & Certifications
| Certifications | EN 14404+A1:2010 |