L.H.Dottie® Lag Shield, 1/4", Short, 100 Pack
Write a Review
|
Questions & Answers (0)
Product Description
Lag Shields are a two piece die cast anchor that allows for lag screws to be used in materials such as mortar joints, poured concrete, brick and concrete blocks. After drilling the hole the anchor installs with finger pressure or light taps. The lag shield is manufactured in two different lengths; long and short. The shorter style is utilized for harder masonry materials that reduce drilling time, whereas the longer version is used for increased strength in softer or weaker masonry materials. It is made of Zamac Alloy.
PRICE
$96.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1 in |
| Size | 1/4 |
| Unit of Measurement | Inch (Imperial) |
| Min Embedment | 1 |
Product Details
| Type | Lag Shield |
| Country of Origin | China |
| Finish | Zamac Alloy |
| Package Quantity | 100 |
| Manufacturers Part Number | HLS14 |
| Anchor Type | Lag Screw Shield |
| Brand | L.H.Dottie |