Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wilton

Model # :WBB1140910

MPN #: WL9-86440

Wilton® WL9-86440 2400S-24C 24" Regular Duty Copper F-Clamp

Product Description
The top of the line Wilton® Spark-DutyTM series with copper spindle is superior when resisting welding spatter. Every Spark-Duty F-Clamp comes standard with an ergonomic, anti-fatigue Wilton-Grip® and V-Groove pad accessory. Boasting a lifetime warranty, the 2400S series F-Clamps clamp down with 2400 pounds of force.

Features:

  • Spark-Duty copper-plated spindle extends the life of the clamp by protecting the spindle and pad from harmful welding spatter.
  • Quick-Twist Pads are simple and fast to replace with a V-Groove pad included in every box, or optional serrated pad.
  • Ergonomic Wilton-Grip® has anti-fatigue properties and provides comfort during repetitive clamping.
PRICE
$219.95

Min. purchase quantity is 2
2
2
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Throat Depth4-3/4 in
Size24"

Product Details

TypeRegular Duty
DescriptionF-Clamp
Manufacturers Part NumberWL9-86440
Nominal Clamp Pressure2660
BrandWilton

Warranty

WarrantyLifetime

Compliance & Certifications

CertificationsCSA Certified