Brady® Ladder Inspection Tag, 2 Sided, 10/Pkg, HD Polyester Encapsulated, 3"W x 5-3/4"H
Write a Review
|
Questions & Answers (0)
Product Description
Durable Inspection and Material Control tags inform employees of the inspection history and status of equipment or materials. Write-on polyester laminate protects the graphics, wipes clean and withstands water, grease and extreme temperatures. Durable heavy duty polyester material with brass grommets exceeds OSHA's 50 lb pull force requirement for tagout devices. Tags meet OSHA Standard 1910.145 for accident prevention. Inspection / Material Control Tags: LADDER INSPECTION: I.D. NO.: DATE: BY: DATE: BY:
PRICE
$38.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3 in |
| Height | 5-3/4 in |
| Size | 5-3/4"H x 3"W |
| Thickness | .0252 in |
Product Details
| Sign Legend | I.D. No.: Date: By: Date: By: |
| Type | 2 Sided Inspection Record Tags |
| Color | Red |
| Includes | (10) Nylon Fasteners |
| Material | Polyester |
| Description | Ladder Inspection |
| Package Quantity | 10 |
| Legend Heading | Ladder Inspection |
| Features | Abrasion-Resistant;Chemical-Resistant |
| Manufacturers Part Number | 86441 |
| Min Service Temperature | -40 °F °F |
| Max Service Temperature | 176 °F °F |
| Shape | Rectangle |
| Brand | Brady |