Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




UltraTech

Model # :WBB2290605

MPN #: 8730

UltraTech 8730 Ultra-Containment Berm®, Modular Wall Only, 72" x 16" x 6"

Product Description

The Ultra-Containment Berm, Modular Model (aka "Gorilla Berm"), has the ability to do something that none of our other Berms can do- change its dimensions By using 6-foot long polymer coated, foam blocks for its wall structure, the Gorilla Berm can very quickly and easily be resized to other shapes and sizes to meet other requirements. The foam blocks also allow the Modular Model Containment Berm to be driven in and out of without any manual operation of the walls. The heavy-duty foam compresses to allow trucks and other vehicles to drive into the unit and quickly returns to its normal state when the weight is removed. The triangular shaped, polymer-coated foam support blocks are used with rebar (not included) to provide sidewall structure. Molded in slots in the top of foam blocks hold rebar- secures material in place. Meets SPCC and EPA Container Storage Regulation 40 CFR 264.175 Spill Containment Regulations. Made in the USA.

PRICE
$435.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
435.95
Buy 3+ units
415.95Save $20.00 (5%)
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6 ft
Width1-1/2 ft
Height6 in
Weight19 lbs
Folded Height6 in
Folded Width18 in
Folded Length72 in

Product Details

Assembly RequiredYes
TypeSpill Containment Berm
ColorBlack
StyleModular
Country of OriginUSA
Includes1 Modular Wall
Package Quantity1
Manufacturers Part Number8730
Wall MaterialPVC
Indoor/OutdoorOutdoor
BrandUltraTech

Compliance & Certifications

CertificationsMeets SPCC, EPA Regulation 40 CFR 264.175