Ultra-Tech® 8490 Ultra-Track Berm®, 4' x 6' , PVC
The Ultra-Track Berm is lightweight and portable spill containment that is easily placed under leaking/spilling railcars. The dual-sump design provides protection for the area on either side of the rail. Two stainless steel camlock fittings allow quick and leak-free drainage of spilled chemicals. Closed -cell polyethylene foam provides secure sidewall structure. For a portable spill containment / spill response solution, the Ultra-Track Berm may be just the right answer. The Track Berm is portable enough to be quickly and effectively moved by one person to a leak or spill and can capture up to 144 gallons. Includes (2) stainless steel camlock fittings allow quick and leak-free drainage of spilled chemicals. Closed-cell polyethylene foam provides secure sidewall structure.
Made in the USA.
UltraTech 8490 Ultra-Track Berm®, 4' x 6' O.D., 40 oz. PVC, Black
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,325.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 ft |
| Width | 4 ft |
| Height | 12 in |
| Weight | 24 lbs |
| Folded Height | 16 in |
| Folded Width | 34 in |
| Thickness | 42 mil |
| Folded Length | 50 in |
Product Details
| Assembly Required | Yes |
| Type | Spill Containment Berm |
| Color | Black |
| Style | Foam Wall |
| Country of Origin | USA |
| Capacity | 144 gal |
| Includes | Berm Only |
| Package Quantity | 1 |
| Manufacturers Part Number | 8490 |
| Wall Material | PVC |
| Indoor/Outdoor | Outdoor |
| Brand | UltraTech |
Compliance & Certifications
| Certifications | Meets SPCC, EPA Regulation 40 CFR 264.175 |