Frost Products 878-500 Internal Disposable Containers for 878 Sharps Disposal, Yellow, Case of 4
Write a Review
|
Questions & Answers (0)
Product Description
The 878-500 is designed for use in code 878 and is perfect for health care settings as well as commercial settings such as hospitals, long term care facilities, doctor and dentist offices, schools/universities, office buildings, airports and retail locations. Frost 878-500 is a case of 4 internal plastic disposable biomedical sharps containers. They are designed for use in Frost Part# 878 stainless steel sharps disposal unit. Please consult local guidelines for proper discarding of disposable internal containers. Suitable for discarding of: needles, syringes, blades, pins, gauze, and cotton balls. These containers are designed and certified to exceed penetration requirements for all applicable international standards. Made from high quality plastic. Plastic disposable container has a capacity of 4 liters (4.23 qt).
PRICE
$89.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5-1/2 in |
| Depth | 5-1/2 in |
| Height | 12 in |
| Weight | 0.5 lbs |
Product Details
| Type | Sharps Container |
| Color | Yellow |
| Capacity | 4.23 gal |
| Lid Type | Locking Screw Cap |
| Material | Plastic |
| Package Quantity | 4 |
| Manufacturers Part Number | 878-500 |
| Brand | Frost Products |
Warranty
| Warranty | 1 yr |