Brady® BradyGlo Exit Sign, Frameless, Glow Green, Polyester; Polystyrene, 15"W x 8-1/2"H
Write a Review
|
Questions & Answers (0)
Product Description
Frameless BradyGlo™ exit signs are highly durable, easy to install, require no power source, and are UL certified for LED lighting as an acceptable charging source. 50 foot viewing distance - an economical choice to meet minimum compliance. Compliant to NFPA Life Safety Code 101 and 2015 IBC Regulation and current building codes. Energy efficient, non-electric, non toxic, non-radioactive and may qualify for LEED credits. Sign: Plastic, Green on Glow, 8.5 in H x 15 in W, Frameless BradyGlo™ - Green EXIT.
PRICE
$135.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 15 in |
| Height | 8-1/2 in |
| Thickness | 1-4/5 mil |
Product Details
| Sign Shape | Rectangle |
| Sign Legend | Exit |
| Material | Plastic |
| Description | BradyGlo Sign, Frameless - Exit |
| Color | Green |
| Manufacturers Part Number | 87808B |
| Brand | Brady |