LED Exit Sign CERG, LED life-cycle exceeding 10 years, Red or Green field selectable exit in AC only (no power cord, requires wiring), Includes long-life Nickel Cadmium (NiCad) battery for UL recognized 90 minutes emergency lighting, Molded-in template for wall mounting, canopy included for ceiling or end mounting, Dual-voltage 120 or 277V AC input, Damp location listed 20°C to 30°C (68°F to 86°F)
Hubbell LED Exit Sign with Field Selectable Red or Green LEDs, Nicad Battery, White, 120/277V
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$49.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2 in |
| Width | 11-5/8 in |
| Depth | 2 in |
| Height | 7-3/16 in |
| Weight | 2 lbs |
Product Details
| Type | AC w/ Battery |
| Lamp Included | Yes |
| Color Temperature | Red or Green K |
| Color | White |
| Batteries Included | Yes |
| Mounting Location | Wall, or Ceiling |
| Voltage | 120-277 V |
| Material | Thermoplastic |
| Description | Hubbell LED Exit with Red or Green LEDs, Nicad Battery, White, 120/122V |
| Number of Faces | Universal |
| Watts | 3.5 W |
| Package Quantity | 1 |
| Manufacturers Part Number | CERG |
| Brand | Hubbell Lighting - Compass |
Warranty
| Warranty | 2 yr |