Features
- Maintains fire classification of fire rated floors
- Fire rated floor boxes preserve up to a two-hour fire rating for floors in which they are installed
- Eliminates the need to install additional fireproofing to underfloor surfaces
Product Details
| Type | Floor Box |
| Mounting Method | In Floor |
| Number of Gangs | 3 |
| Material | Steel |
| Description | Deep Box |
| Manufacturers Part Number | 8803S-FC |
| Cable Entry | Through Floor |
| Brand | Wiremold |