Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wiremold

Model # :WBB884145

MPN #: 825CP

Wiremold 825cp Floor Box Carpet Plate Assembly, Brass - Pkg Qty 10

Product Description
Wiremold 825CP Floor Box Carpet Plate Assembly, Brass

Features

  • Stamped steel construction
  • Activation flush or pedestal
  • Single power receptacles available
  • Covers are interchangeable for cast iron and stamped steel
PRICE
$859.50  Sold in packages of 10 / $85.95 ea

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeFloor Box
Mounting MethodScrew On
MaterialBrass
DescriptionCarpet Plate Assembly
ColorYellow
Manufacturers Part Number825CP
For Use WithOpen Space Wood or Raised Floor
BrandWiremold