Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wiremold

Model # :WBB884221

MPN #: 880W1818TCAL

Wiremold 880W1818TCAL Floor Box 880W1 Series Box W/1 Gang 818TCAL, Aluminum Cover

Product Description
Wiremold 880W1818TCAL Floor Box 880W1 Series Box W/1 Gang 818TCAL, Aluminum Cover

Features

  • Triple service boxes
  • Accommodates power, communication and/or audio/video devicesed for multiple boxes
  • Fully adjustable box
  • Fully adjustable both before and after concrete pour
  • Reduces installation costs
  • Available in two depths
PRICE
$145.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeFloor Box
Mounting MethodIn Concrete
Number of Gangs1
MaterialSteel
DescriptionFloor Box
ColorBrass, Brushed Aluminum, Black, Brown
Manufacturers Part Number880W1818TCAL
Cable EntryThrough Floor
BrandWiremold