Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M Tartan

Model # :WBB3174372

MPN #: T917893412PK

Tartan™ 8934 Filament Tape, 2" x 60 Yds., 4 Mil, Clear - Pkg Qty 12

Product Description
3M™ Tartan™ 8934 Filament Tape is suited for light-duty applications such as reinforcing boxes, duty strapping and bundling light items. It has a good adhesion to most fiberboard surfaces, and a variety of plastics and metal surfaces.

Features:
  • Holds with minimal rub-down
  • Clear Scotchpro™ backing is scuff resistant
  • Sticks well to plastics, metals and corrugated
  • 4.0 Mil Thickness
  • Clear polypropylene backing reinforced with glass yarn filaments with a synthetic rubber resin adhesive
  • Abrasion and moisture resistant
  • High tensile strength
  • Allows printing and illustrations to be seen through the tape
  • Good shear and initial adhesion
  • Good aging
  • Protection of filaments and adhesive to provide longer package life
  • Less tape needed at lower cost for applications where high tensile strength is a main requirement
  • Good holding under wide range of application conditions with minimum amount of tape
  • Boxes remain closed for long period of time


PRICE
$335.40  Sold in packages of 12 / $27.95 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 pkg - 2 pkgs
335.40
Buy 3 pkgs - 5 pkgs
323.40Save $12.00 (4%)
Buy 6+ pkgs
311.40Save $24.00 (7%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length60
Width2
Adhesion48 oz-in
Thickness4 mil
Tensile Strength100
Core Size3 in

Product Details

TypeEconomy Strapping Tape
ColorClear
MaterialPolypropylene
Package Quantity12
Manufacturers Part NumberT917893412PK
Percent Elongation3
Brand3M Tartan