Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wiremold

Model # :WBB884087

MPN #: 896TCKAL-1/2

Wiremold 896tckal-1/2 Floor Box Tile Screw Plug, Aluminum Cover - Pkg Qty 8

Product Description
Wiremold 896TCKAL-1/2 Floor Box Tile Screw Plug, Aluminum Cover

Features

  • Snap down ring assembly for steel floor boxes
  • Fully adjustable box
  • TopGuard protection
PRICE
$463.60  Sold in packages of 8 / $57.95 ea

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeFloor Box
Mounting MethodScrew On
MaterialAluminum
DescriptionTile Screw Plug
ColorBrushed Aluminum
Manufacturers Part Number896TCKAL-1/2
BrandWiremold