Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Scotch

Model # :WBB3173368

MPN #: T9158981

Scotch® 8981 Filament Tape, 1" x 60 Yds., 6.6 Mil, Clear - Pkg Qty 36

Product Description
3M™ Scotch® 8981 Filament Strapping Tape reinforced to handle heavy-duty applications.

Features:
  • Provides long term holding power to fiberboard surfaces
  • Works well on recycles and printed fiberboard cartons
  • Excellent abrasion and moisture resistance
  • 6 Mil
  • Clear polypropylene backing reinforced with glass yarn filaments with a synthetic rubber adhesive


PRICE
$1,258.20  Sold in packages of 36 / $34.95 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length60
Width1
Adhesion70 oz-in
Thickness6.6 mil
Tensile Strength38
Core Size3 in

Product Details

TypeIndustrial Strapping Tape
ColorClear
MaterialPolypropylene
Package Quantity36
Manufacturers Part NumberT9158981
Percent Elongation4
BrandScotch