Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M

Model # :WBB3211384

MPN #: 7000049776

3M™ 8992 Polyester Tape, 1"W x 72 Yards, 3.2 Mil, Green - Pkg Qty 36

Product Description
Mask in High Temperatures 3M™ Polyester Tape 8992 is a general purpose polyester tape ideal for masking in high temperature applications. The translucent green backing is tear resistant. Coated with a silicone adhesive, this tape functions well in masking for powder coating to provide sharp paint lines. It removes cleanly and in one-piece from most surfaces, avoiding slivering and breaking. This tape is a thicker version of our 3M™ Polyester Tape 8991. With excellent chemical resistance, this tape works effectively in chemical processes and demanding work conditions, such as anodizing. The pressure sensitive silicone adhesive performs under a broad range of temperatures ranging from -60°F (-50°C) to 400°F (204°C). Recommended applications Masking parts for high temperature powder coat painting Holding parts or vacuum bags during composite bonding operations Masking metal surfaces in acid or caustic chemical milling baths Protective tape reduces scratches during handling and shipping Flash breaker in metal bonding processes where the excess epoxy (flash) flows on the tape. Combined with its translucent polyester film backing, it provides crisp paint lines, scratch-resistant protection, and clean removal without breaking or slivering. Between its strong backing, resilient adhesive, and temperature resistance, 3M™ Polyester Tape 8992 is engineered to excel in masking and surface protection across the transportation, aerospace, and metalworking industries.

Features:
  • High thermal resistance: works in demanding conditions and high temperatures up to 400 °f (204 °c)
  • Comes off clean: engineered for tidy, one-piece removal, even after rigorous powder-coat masking
  • Polyester construction: offers excellent thermal and chemical resistance while maintaining flexibility
  • Sharp color separation: its silicone adhesive and smooth edged backing work together to leave precise, consistent paint lines
  • See-through backing: smooth, translucent green backing aids identification and positioning
  • Tough construction: polyester backing is strong enough to break through powder coating and resins during removal


PRICE
$639.00  Sold in packages of 36 / $17.75 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length72
Width1
Thickness3-3/16 mil
Tensile Strength57

Product Details

TypePolyester
ColorGreen
Series8992
Tape DutyPerformance Grade
MaterialPolyester
Package Quantity36
Manufacturers Part Number7000049776
Percent Elongation148
Brand3M