12"W x 8"D Straight Shelf - Semi-Gloss Black - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
8"D x 12"W Straight Shelf - Semi-Gloss Black
Cost-effective all-purpose shelf for use with hard or soft line retail displays involving grid panels.
Cost-effective all-purpose shelf for use with hard or soft line retail displays involving grid panels.
PRICE
$37.20 Sold in packages of 6 / $6.20 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12 in |
| Height | 8 in |
Product Details
| Finish | Semi-Gloss |
| Package Quantity | 6 |
| Color | Black |
| Manufacturers Part Number | BLK/812 |
| Brand | Econoco |