43"L x 14-1/2"W Perforated Metal Shelf For Mirage Mini-Ladder System - Matte Black - Pkg Qty 2
Write a Review
|
Questions & Answers (0)
Product Description
Allows the retailer to easily change the appearance of any department by reconfiguring the location of the vertical posts - by adding shelves or hangrails. Metal shelves can be used on grid or Mini-ladder. Interior shelf brackets (# SML11) must be ordered if using shelves for Mini-ladder.
PRICE
$199.90 Sold in packages of 2 / $99.95 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 14-1/2 in |
| Depth | 14-1/2 in |
Product Details
| Type | Display Shelf |
| Color | Black |
| Series | Mirage Mini-Ladder System |
| Manufacturers Part Number | MLS43/MAB |
| Brand | Econoco |