8'L Shirred-Pleat Skirting for 16"H Stage - Green
Write a Review
|
Questions & Answers (0)
Product Description
This Shirred Pleat style stage skirting is constructed of 100% polyester materials. Skirting is fire retardant and scotchguard treated to protect against stains. Skirting includes industrial grade mating VELCRO®Brand Fasteners for easy attachment to stages. Green Finish. 10 Year Limited Warranty. 96"L x 16"H overall.
VELCRO® is a registered trademark of Velcro BVBA, used with permission.
VELCRO® is a registered trademark of Velcro BVBA, used with permission.
PRICE
$189.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 96 in |
| Height | 16 in |
Product Details
| Style | Shirred Pleat |
| Type | Shirred-Pleat Skirting |
| Skirting Attachment | Velcro® |
| Skirting Material | Polyester Fabric |
| Color | Green |
| Manufacturers Part Number | SS16-8-06 |
| Brand | National Public Seating |
Warranty
| Warranty | 10 yr |