x

Take 15% off your entire order!

Offer applied at checkout

8mm Beta Heavy Rubber Insert Grommet

8mm Beta Heavy Rubber Insert Grommet

Item #: WBB365808

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$3.27 up to 24% OFF

Price: $2.50

Save $0.12 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

8mm Beta Heavy Rubber Insert Grommet

Rubber Insert for the H4C

  • BRAND ZSI Inc
  • MANUFACTURERS PART NUMBER HM4008RIC
  • LENGTH INCHES 3-3/8
  • DEPTH INCHES 2-3/4
  • HEIGHT INCHES 1-13/16"
  • TYPE Tube, Pipe, or High Pressure Hose
  • COLOR Black
  • CONSTRUCTION Heavy Series - EDPM or TPE
  • FITTING TYPE Beta Insert Grommet
  • PACKAGE QUANTITY 1
  • SIZE 5/16
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
8mm Beta Heavy Rubber Insert Grommet

8mm Beta Heavy Rubber Insert Grommet

Item #: WBB365808

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant