- Made from S2 modified shock resistant steel for professional performance and durability
- High strength industrial magnet
- Precision controlled heat treatment for extreme durability and wear protection
- Standard 1/4" shank fits most power tools and chuck adapters
Vega 8mm Magnetic Nutsetter x 4", S2 Steel, Gunmetal Gray
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$6.90
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 |
| Size | 8 in |
Product Details
| Type | Magnetic Nutsetter |
| Drive | 1/4 |
| Finish | Gunmetal Gray |
| Material | S2 Steel |
| Package Quantity | 1 |
| Description | Magnet Nutsetter |
| Shank Type | Hex |
| Manufacturers Part Number | 1100MN08M |
| Tip Type | Standard Hex |
| Brand | Vega |