8-32X3/16 Coarse Thread Socket Set Screw Flat Point Plain Imported, Pkg of 100
Write a Review
|
Questions & Answers (0)
Product Description
8-32x3/16 Coarse Thread Socket Set Screw Flat Point Plain Imported. Flat head screws are used when protrusion of the fastener above the mating surface is unacceptable. Allen/Hex Keys are used to drive the screw.
PRICE
$9.30
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3/16 In in |
| Size | 8/32 |
| Head | Flat Socket |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Type | Flat Point |
| Drive Type | Hex |
| Country of Origin | Import |
| Finish | Plain |
| Material | Alloy Steel |
| Package Quantity | 100 |
| Description | Socket Set Screw |
| Manufacturers Part Number | 0803SSFI |
| Brand | Kanebridge Corporation |