Features
- Largest capacity poke-thru devices on the market
- The 8AT Series is designed for an 8" [203mm] core hole and provides up to four (4) gangs of power, communication, or A/V capability
Product Details
| Type | Poke-Thru |
| Insulation Material | Intermescent Fire Barrier |
| Mounting Method | Through Floor |
| Material | Metal |
| Description | Pre-Wired Stem Assembly |
| Manufacturers Part Number | 8STCP |
| Number of Outlets | 4 |
| Brand | Wiremold |