Features
- TopGuard Protection
- "Step-on-it" installation
- Suitable for use in air handling spaces in accordance with Sec
- 300-22 (C) of the National Electrical Code
- Fire rated for up to 2-hour rated floors
Product Details
| Type | Poke-Thru |
| Insulation Material | Intermescent Fire Barrier |
| Mounting Method | Screw On |
| Material | Metal |
| Description | Conduit Stem Assembly |
| Manufacturers Part Number | RC9AM2STC |
| Number of Outlets | 0 |
| Cable Entry | Screw Plugs |
| Brand | Wiremold |