A bugle head screw with a double-lead, consisting of a high and low thread with an extra sharp point and black phosphate finish. The lower thread varies in height from 1/3 to 1/2 that of the higher thread, which is sharper and flatter than a standard thread. Requires less torque to drive than a standard twinfast drywall screw. The high-low thread is more resistant to vibration and reduces the chance of heads popping.
Model # :WBB423068
MPN #: 0826HPG
#8 x 1-5/8" High-Low Drywall Screw - Phillips Bugle Head - Black Phosphate - Pkg of 3500
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$439.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-5/8 in |
| Size | #8 |
| Head | Bugle |
Product Details
| TPI | 15 |
| Drive | Phillips |
| Country of Origin | Import |
| Finish | Black Phosphate |
| Material | Steel |
| Package Quantity | 3500 |
| Manufacturers Part Number | 0826HPG |