Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Model # :WBB399219

MPN #: 0856CPG

#8 x 3-1/2 Phillips Recess Bugle Head UNC Drywall Screw Black Phosphate Particle Board,1500 pcs

Product Description
8X3 1/2 Phillips Recess Bugle Hd Coarse Thread Drywall Scr Blk Phosphate Particle Board. Bugle head screws are commonly used for drywall because it distributes bearing stress over a wider area than a flat head.

PRICE
$329.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3-1/2 in
Size#8
HeadBugle

Product Details

TPI8 to 10
DrivePhillips
Country of OriginImport
FinishBlack Phosphate
MaterialSteel
Package Quantity1500
Manufacturers Part Number0856CPG