Global Industrial
Model # :WBB684542
Global Industrial Jumbo Open Top Corrugated Bin Boxes, 8"Wx12"Lx8"H, White - Pkg Qty 25
Write a Review
|
Questions & Answers (0)
Product Description
Great for storing and organizing large bulky parts. High sides for added protection and capacity. Made from strong 200#/ECT-32-B flute, oyster white corrugated. Ships and stores flat. Sold in package quantities of 25.
PRICE
$56.00 Sold in packages of 25 / $2.24 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Width | 8 in |
| Height | 8 in |
| Size (L x W x H) | 12 x 8 x 8 in |
| Inside Length | 11-3/4 in |
| Inside Width | 7-3/4 in |
| Inside Height | 7-7/8 in |
Product Details
| Assembly Required | Yes |
| Type | Single Wall |
| Color | White |
| Style | No Print |
| Material | 200#/ECT-32-B Corrugated |
| Package Quantity | 25 |
| Manufacturers Part Number | B684542 |
| Brand | Global Industrial |