Model # :WBB401582
MPN #: 0848DPF17B
#8 x 3 Phillips Flat Head w/ Nibs Deep Thread Wood Screw w/ Type 17 Point Black Oxide- Pkg of 1600
Write a Review
|
Questions & Answers (0)
Product Description
8X3 Phillips Flat Head with Nibs Deep Thread Wood Screw with Type 17 Point Black Ox. Type-17 used in decking materials including woods with medium density and composite materials. Flat head screws are used when protrusion of the fastener above the mating surface is unacceptable. Typically 100 degree flat or for fastening softer materials, 82 degrees flat.
PRICE
$339.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3 in |
| Size | #8 |
| Head | Flat |
Product Details
| Drive | Phillips |
| Country of Origin | Import |
| Finish | Black Oxide |
| Material | Steel |
| Package Quantity | 1600 |
| Manufacturers Part Number | 0848DPF17B |