Special Features:
- Provides a Flush Surface, Aggressive Threads, High Degree of Grip Strength, Zinc Plated, Corrosion Resistant
- Material : Carbon Steel
- Plywood, Lumber, and other Woods
Model # :WBB3148582
MPN #: PHFW834
Weights & Dimensions
| Length | 3/4 in |
| Size | #8 |
| Head | Flat |
Product Details
| Drive | Phillips |
| Country of Origin | China |
| Finish | Zinc |
| Material | Steel |
| Package Quantity | 100 |
| Manufacturers Part Number | PHFW834 |
| Brand | L.H.Dottie |