Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB2205380

Global Industrial™ Side Loading Cardboard Corrugated Boxes, 8"L x 4"W x 46"H, Kraft - Pkg Qty 15

Product Description
These boxes have Full Overlap (FOL) flaps to ensure added protection.

Features:
  • Recommended for shipping flat or narrow products such as mid size shotguns or rifles
  • Capacity of 9 ft³
  • Manufactured from 200#/ECT-32 kraft corrugated
  • Boxes are sold in bundle quantities of 15
  • The dimensions provided are the inside dimensions of the productFor help selecting the right box, click the BROCHURE tab below.
  • These Boxes are the industry standard!
  • Boxes ship and store flat to save space.


PRICE
$96.00  Sold in packages of 15 / $6.40 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 pkg - 2 pkgs
96.00
Buy 3 pkgs - 5 pkgs
93.00Save $3.00 (3%)
Buy 6+ pkgs
90.00Save $6.00 (6%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Inside Length8 in
Inside Width4 in
Inside Height46 in
Weight Capacity65 lbs

Product Details

TypeSide Loading Boxes
Box StyleFull Overlap
ColorKraft
Strength200# / ECT-32
RecyclableYes
MaterialCorrugate
Wall TypeSingle
Package Quantity15
Manufacturers Part NumberB2205380
BrandGlobal Industrial