Peerless™ 8490299 9/32" - 5/16" Self-Lock Hook Latch Kit
Write a Review
|
Questions & Answers (0)
Product Description
Peerless™ 9/32" - 5/16" Self-Lock Hook Latch Kit
9/32-5/16 v10 grade 100 self-locking hook latch kit, Working Load Limit 5700 lbs. Use with 8498200, 8497200, 8499200, and 8491200.
9/32-5/16 v10 grade 100 self-locking hook latch kit, Working Load Limit 5700 lbs. Use with 8498200, 8497200, 8499200, and 8491200.
PRICE
$29.95
5
5
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 5700 lbs |
| Material Diameter - Chain Size | 9/32"-5/16" |
Product Details
| Style | Self-Locking Hook |
| Country of Origin | Italy |
| Body Material | Low Carbon Steel |
| Material | Low Carbon Steel |
| Construction Type | Hooks |
| Package Quantity | 1 |
| Description | V10 Self-Locking Hook Latch Kits |
| Color | Silver |
| Manufacturers Part Number | 8490299 |
| Brand | Peerless |