Features:
- Swivel hook includes shackle for optimal use
- Easy to assemble or attach through bolt on design
- Ideal for hoisting hooks, hook plates or booms for productive results
- Forged steel construction for maximum strength and durability
Weights & Dimensions
| Length | 9-1/2 in |
| Width | 3-1/2 in |
| Height | 1-1/2 in |
| Weight Capacity | 4000 lbs |
| Weight | 4 lbs |
| Diameter | 7/8 in |
Product Details
| Assembly Required | No |
| Type | Hook with Shackle |
| Color | Silver |
| Style | Swivel Hook |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | HOOK-S-4 |
| Brand | Vestil |