Vollrath® 9-1/2" 1 Piece Utility Tong - Plain - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Special materials, special design. Special stainless steel for enhanced performance. Unique springless design eliminates bacteria-prone food traps. Stainless Steel finish. Sold in package quantity of 12. Priced each.
PRICE
$141.00 Sold in packages of 12 / $11.75 ea
2
2
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9-1/2 in |
Product Details
| Material | Stainless Steel |
| Package Quantity | 12 |
| Description | One Piece Utility Tongs |
| Color | Silver |
| Manufacturers Part Number | 4780910 |
| Brand | Vollrath |