Vollrath® 16" 1 Piece Utility Tong - Blue - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Vollrath® 1 Piece Utility Tong - Blue
This 16" length tong is made of 20 gauge stainless steel for long lasting durability. Springless design eliminates bacteria-prone food traps. Kool-Touch® color-coded handle provides easy identification for controlled food contact and is heat resistant up to 180°F. Ideal for maximizing HACCP program.
This 16" length tong is made of 20 gauge stainless steel for long lasting durability. Springless design eliminates bacteria-prone food traps. Kool-Touch® color-coded handle provides easy identification for controlled food contact and is heat resistant up to 180°F. Ideal for maximizing HACCP program.
PRICE
$264.00 Sold in packages of 12 / $22.00 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 16 in |
Product Details
| Material | Stainless Steel and Plastic |
| Package Quantity | 12 |
| Description | One Piece Tongs |
| Color | Blue |
| Manufacturers Part Number | 4781630 |
| Brand | Vollrath |