Model # :WBB209069
MPN #: 4780911
Vollrath® 9.5" Utility Tongs Colored Set - Pkg Qty 3
Write a Review
|
Questions & Answers (0)
Product Description
Vollrath® Utility Tongs - Multi-Pac
These 9-1/2" length tongs are made of solid stainless steel for long lasting durability. Springless scalloped design eliminates bacteria-prone food traps. Kool-Touch® color-coded handles provide easy identification for controlled food contact and are heat resistant up to 180°F. One each of black, blue, red, yellow, tan and green.
These 9-1/2" length tongs are made of solid stainless steel for long lasting durability. Springless scalloped design eliminates bacteria-prone food traps. Kool-Touch® color-coded handles provide easy identification for controlled food contact and are heat resistant up to 180°F. One each of black, blue, red, yellow, tan and green.
PRICE
$272.85 Sold in packages of 3 / $90.95 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9-1/2 in |
Product Details
| Material | Stainless Steel and Plastic |
| Package Quantity | 3 |
| Description | One Piece Tongs Multi-Pack |
| Color | Assorted |
| Manufacturers Part Number | 4780911 |
| Brand | Vollrath |