Rousseau Metal® Heavy Duty Modular Cabinet, 9 Drawers, 36"W x 18"D x 60"H, Beige
Write a Review
|
Questions & Answers (0)
Product Description
Rousseau Metal R5AEC-5813 Heavy Duty Modular Drawer Cabinet 9 Drawer Full Height 36"W w/Divider and Lock, Beige
This Heavy-Duty Cabinet has 9 drawers (9 at 6"H). Drawers open smoothly to provide 100% access to drawer contents and feature full-width ergonomic handles. 400 lb capacity per drawer. Includes Lock on cabinet housing and 2" base front access forklift base. Steel construction painted Beige. Drawer comes with Divider Kit. Cabinet comes with Lock (keyed differently) to secure all drawers. Optional lock types (keyed alike, master key access, etc.) available. Call for details.
This Heavy-Duty Cabinet has 9 drawers (9 at 6"H). Drawers open smoothly to provide 100% access to drawer contents and feature full-width ergonomic handles. 400 lb capacity per drawer. Includes Lock on cabinet housing and 2" base front access forklift base. Steel construction painted Beige. Drawer comes with Divider Kit. Cabinet comes with Lock (keyed differently) to secure all drawers. Optional lock types (keyed alike, master key access, etc.) available. Call for details.
PRICE
$2,999.00
1
1
Ships in 23 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 18 in |
| Height | 60 in |
| Drawer Weight Capacity | 400 lbs |
Product Details
| Lock Type | Keyed Lock, Keyed Differently |
| Type | Stationary |
| Color | Beige |
| Number of Drawers | 9 |
| Cabinet Type | Full Height |
| Material | Steel |
| Construction Type | Assembled |
| Manufacturers Part Number | R5AEC-5813KD-041 |
| Drawer Quantity (Drawer Height) | 9(6") |
| Base Type | Forkliftable Frame |
| Brand | Rousseau Metal |