Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Rousseau Metal

Model # :WBB180868

MPN #: R5AKG-5803KD-091

Rousseau Metal Heavy Duty Modular Drawer Cabinet 9 Drawer Full Height 60"W - Black

Product Description
Rousseau Metal R5AKG-5803 Heavy Duty Modular Drawer Cabinet 9 Drawer Full Height 60"W w/Divider and Lock, Black

Constructed of steel with a baked enamel finish for long lasting durability. Use for storing tools, supplies, equipment and other valuable work items. 400 lb. capacity per drawer. Central lock keeps drawers closed for dependable security. Drawers include full width handles and full extension drawer glides for smooth operation. Usable drawer height is 1" less then drawer front height. 2" base front access forklift base. Color is Black. Total drawers are 9. Width is60". Depth is 27". Height is 60". Lifetime Limited Warranty. Drawer comes with Divider Kit. Cabinet comes with Lock (keyed differently) to secure all drawers. Optional lock types (keyed alike, master key access, etc.) available. Call for details.

PRICE
$6,899.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
6899.00
Buy 6 units - 10 units
6559.00Save $340.00 (5%)
Buy 11+ units
6349.00Save $550.00 (8%)
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width60 in
Depth27 in
Height60 in
Drawer Weight Capacity400 lbs

Product Details

Lock TypeKeyed Lock, Keyed Differently
TypeStationary
ColorBlack
Number of Drawers9
Cabinet TypeFull Height
MaterialSteel
Construction TypeAssembled
Manufacturers Part NumberR5AKG-5803KD-091
Drawer Quantity (Drawer Height)1(4"), 2(5"), 4(6"), 2(8")
Base TypeForkliftable Frame
BrandRousseau Metal