CS Unitec 9-Series Hornet TCT Carbide Cutter, 27mm Dia. x 110mm Depth of Cut
Write a Review
|
Questions & Answers (0)
Product Description
9-Series Tungsten Carbide-Tipped Hornet Cutters are ideal for large-diameter holes and drilling steel with rust or paint while maintaining durability and efficiency. From steel to stainless steel and hard metals, the 9-series cutters leave clean and burr-free finished holes. Cutters up to 4" depth come equipped with a corresponding pilot pin to achieve precise cuts. These cutters can run at high-speed RPM for best results and faster hole-making. Available in all sizes, whether fractional or metric, and featuring shanks in 3/4" or 1-1/4", the 9-series cutters are versatile for many different hole sizes. For added resilience, users can request TiAlN Armor Plating.
PRICE
$159.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Shank Size | 3/4 in |
| Cutting Diameter | 27 in |
| Shank Diameter | 3/4 in |
| Diameter | 27 |
| Depth of Cut | 110 in |
Product Details
| Country of Origin | China |
| Material | TCT |
| Manufacturers Part Number | 9-2-11027 C |
| Brand | CS Unitec |