Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




CS Unitec

Model # :T9AB3215701

MPN #: 9-1-3118 C

CS Unitec 9-Series Hornet TCT Carbide Cutter with Pilot Pin, 3-11/16" Dia. x 3" Depth of Cut

Product Description
9-Series Tungsten Carbide-Tipped Hornet Cutters are ideal for large-diameter holes and drilling steel with rust or paint while maintaining durability and efficiency. From steel to stainless steel and hard metals, the 9-series cutters leave clean and burr-free finished holes. Cutters up to 4" depth come equipped with a corresponding pilot pin to achieve precise cuts. These cutters can run at high-speed RPM for best results and faster hole-making. Available in all sizes, whether fractional or metric, and featuring shanks in 3/4" or 1-1/4", the 9-series cutters are versatile for many different hole sizes. For added resilience, users can request TiAlN Armor Plating.

PRICE
$639.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Shank Size1-1/4 in
Cutting Diameter3-11/16 in
Shank Diameter1-1/4 in
Diameter3-11/16
Depth of Cut3 in

Product Details

Country of OriginChina
MaterialTCT
Manufacturers Part Number9-1-3118 C
BrandCS Unitec