Shop Equipment & Tools
Availability
Brand
Type
Length
Width
Material
Height
Color
Price
Related Products
Clutch head assembly turns 360° and pivots side-to-side for efficient clutch/engine alignment. Two splined alignment shafts (2" OD x 1.18" pilot and 1-3/4" OD x .938" pilot). Clutch assemblies can easily be built on the vertical shaft and then positioned easily under the truck. Pump handle rotates 360° for ease of operation in virtually any work position. Unique clevis pinned alignment shaft allows technician to remove jack to install clutch assembly without obstruction. Alignment shafts have "flats" for open end wrench to aid in clutch indexing and internally threaded for slide ...
The Ingersoll Rand® ® W5133P-C1D2 impact wrench enhances the features you demanded: increased durability with stronger internal parts, and increased access with its tapered front end. This compact impact wrench packs 365 ft-lbs. of MAX torque in a cordless compact unit that weighs only 5 lbs. (with a BL2022 battery). Tested by real technicians, ready to tackle real work. Features: POWER: The brushless motor and impact mechanism are finely tuned to unleash a high power-to-weight ratio, with 550 ft-lbs. of nut busting torque and 365 ft-lbs. of MAX torque at 5 lbs (with BL2022 battery). The ...