Clearance
x

Take 15% off your entire order!

Offer applied at checkout

9" Structo-Cast® Torpedo Level

9" Structo-Cast® Torpedo Level

Item #: WBB455871

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $4.52

Save $0.23 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Stanley 84-558 4 Piece Plier & Wrench Set (Long Nose, Slip Joint, Tongue & Groove, Adj. Wrench)

Stanley 84-558 4 Piece Plier & Wrench Set (Long Nose, Slip Joint, Tongue & Groove, Adj. Wrench)

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Stanley 43-511 Shock-Resistant Magnetic Torpedo Level, 9"

Stanley 43-511 Shock-Resistant Magnetic Torpedo Level, 9"

Stanley 42-264 High-Impact ABS Magnetic Torpedo Level, 9"

Stanley 42-264 High-Impact ABS Magnetic Torpedo Level, 9"

Stanley®  Fatmax® FMHT42437 Extruded Torpedo Level -9"

Stanley® Fatmax® FMHT42437 Extruded Torpedo Level -9"

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Stanley 42-468 High-Impact ABS Level, 24" Long

Stanley 42-468 High-Impact ABS Level, 24" Long

Johnson Level 40-0912 Self-Leveling Cross-Line Laser Level

Johnson Level 40-0912 Self-Leveling Cross-Line Laser Level

Free Shipping

Stanley 42-480 Professional I-Beam Level, 48" Long

Stanley 42-480 Professional I-Beam Level, 48" Long

Magnetic Torpedo Laser Level w/Base

Magnetic Torpedo Laser Level w/Base

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Fowler 52-008-712-0 0-12" Shockproof Dial Caliper White Dial

Fowler 52-008-712-0 0-12" Shockproof Dial Caliper White Dial

Free Shipping

Stanley 33-425 PowerLock® 1" x 25' Classic Tape Measure

Stanley 33-425 PowerLock® 1" x 25' Classic Tape Measure

Starrett EC799A-6/150 0-6''/150MM Stainless Steel Digital Caliper

Starrett EC799A-6/150 0-6''/150MM Stainless Steel Digital Caliper

Free Shipping

Face Spanner Wrenches, MARTIN TOOLS 420

Face Spanner Wrenches, MARTIN TOOLS 420

Universal® Large Binder Clips, Steel Wire, 1" Capacity, 2" Wide, Black/Silver, 36 Each

Universal® Large Binder Clips, Steel Wire, 1" Capacity, 2" Wide, Black/Silver, 36 Each

9" Structo-Cast® Torpedo Level

Features:

  • High-impact frame is non-conductive and non-corrosive
  • V-groove frame fits on pipe and conduit
  • 3 vials read plumb, level and 45°
  • Tapered ends assure an easy fit into tool belts, tool pouches or work pant pockets
  • High visibility color

Product Details

  • Glo-View No
  • Top Read Yes
  • Magnets No
  • V Groove Yes
  • Number of Vials 3
  • Pitch Vial No
  • Type Torpedo Level
  • Brand Johnson Level & Tool
  • Magnetic No
  • Material Structo-Cast®
  • Manufacturers Part Number 1402-0900
  • Frame Material Structo-Cast®

Weights & Dimensions

  • Length 9 in
  • Oversized Vials No
  • Oversized Frame No
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
9" Structo-Cast® Torpedo Level

9" Structo-Cast® Torpedo Level

Item #: WBB455871

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant